Stainless Steel U.S.P.I. Submicron Oil Filtration Unit

Stainless Steel U.S.P.I. Submicron Oil Filtration Unit

U.S. Petrolon Industrial Filter System. Model: 88DA. Serial: V205157. Pump missing. Stainless steel filter housings on painted steel base.

Product Details

  • Stock No: CAGC554
  • Manufacturer: U.S.P.I.
  • Model: 88DA
  • Serial Number: V205157

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Known Issues or Problems: Pump Missing

Stainless Steel U.S.P.I. Submicron Oil Filtration Unit

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed