Stainless Steel Vertical Mix Tank- 500 Gallon

Stainless Steel Vertical Mix Tank- 500 Gallon

Stainless Steel Vertical Mix Tank- 500 Gallon. Dayton motor: 1725 rpm, 115/230 V, 12.4/6.2 amps, 60 Hz. Mixer: shaft 1/2 in. diameter x 5-1/2 in. L., propeller: 12 in. L x 4 in. W. Tank opening: 2-1/2 in. threaded male. Overall dimensions: 60 in. L x 52 in. W x 87 in. H.

Product Details

  • Stock No: CGCB028.8a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactoring Plant
Stainless Steel Vertical Mix Tank- 500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed