Stainless Steel Vibrating Conveyor

Stainless Steel Vibrating Conveyor

Stainless Steel Vibrating Deck Screen. Inlet: 36 1/2 in L x 12 in. W port on top. Outlet: 4 in. port on bottom and 6 in. port on side. (4) springs. Pulley on side with drive on both sides. Overall dim: 52 in. L x 19 in. W x 30 in. H.

Product Details

  • Stock No: HDPH117.2
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 30

Additional Product Details

Stainless Steel Vibrating Conveyor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed