Stainless Steel Wash Trough Tank

Stainless Steel Wash Trough Tank

Stainless Steel Wash Tank. Inside dimensions: 144 in. L x 15-1/2 in. W x 12 in. H. Has a 2 in. drain. Overall dimensions: 183 in. L x 20 in. W x 56 in. H.

Product Details

  • Stock No: HDWD178b.2
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Wash Trough Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed