- Product Details
Standard Refrigeration A93434A Horizontal Oil Separator (20in X 42in. 75 Gallons)
Standard Refrigeration A93434A Horizontal Oil Separator (20in x 42in. 75 Gallons) Serial Number: 387982. Tank National Board Number: 397982.Tank Estimated Capacity (Gallons): 75. Tank MAWP (PSI @ Temp): 300 PSI @ 400 F. Tank MAWT (PSI @ Temp): -20 F @ 300 PSI . Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2000. Shipping Dimensions (Inches): 96 x 36 x 32. 600 LB
Product Details
- Stock No: HSR47
- Manufacturer: Standard Refrigeration Co.
- Model: A93434A
- Serial Number: 387982
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 20
- Tank Length (Inches): 42
- Tank Estimated Capacity (Gallons): 75
- Tank National Board Number: 397982
- Tank MAWP (PSI at temp): 300 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet(in): 3
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 96
- Width (Inches): 36
- Height (Inches): 32
- Weight (LBS): 600
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!