Sterling Motor

Sterling Motor

Motor, Sterling Model SBY054MCA. 1/2 hp, 1,730 rpm, 208-230/460 volt, 1.70-1.62/0.8 amps, 60 Hz, 3 phase. Frame 56C.
Product Details
  • Stock No: RLOL381.2-01
  • Manufacturer: Sterling
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (3) Sterling Motor
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1730
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.70-1.62/0.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
Additional Product Details
Sterling Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed