Sterling Motor

Sterling Motor

Sterling Motor, 2 hp, 1,750 rpm, 208-230/460 volt, 6.39-5.78/2.89 amps, 60 Hz, 3 phase. Frame 145 TC.

Product Details

  • Stock No: RLOL381.2-03
  • Manufacturer: Sterling

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.39-5.78/2.89
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145 TC

Dimensions:

Additional Product Details

Sterling Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed