Stone Mfg. Ammonia Intercooler - 36 in Dia. x 7 ft. 1 in. H.
Stone Mfg. Ammonia Intercooler - 36 in Dia. x 7 ft. 1 in. H.
Stone Mfg. Ammonia Intercooler. Approximate capacity: 375 gallons. Vessel dimensions: 36 in dia. x 7ft. 1 in. straight wall. 20 in. float column. Optional legs can be attached to add 23 inches in height if desired. Overall dimensions without legs: 5 ft. 1 in. L x 3 ft. 5 in. W x 8 ft. 6 in. H.(HB1)
Product Details
- Product ID: 12047
- Stock No: SSFF0188A
- Manufacturer: Stone Mfg.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stone Mfg. Ammonia Intercooler. Approximate capacity: 375 gallons. Vessel dimensions: 36 in dia. x 7ft. 1 in. straight wall. 20 in. float column. Optional legs can be attached to add 23 inches in height if desired. Overall dimensions without legs: 5 ft. 1 in. L x 3 ft. 5 in. W x 8 ft. 6 in. H.(HB1)
- manufacturer: Stone Mfg.
- name: Stone Mfg. Ammonia Intercooler - 36 in Dia. x 7 ft. 1 in. H.
- product_id: 12047
- stock_no: SSFF0188A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.