Structural Fibers Ecowater Systems Water Softener.

Structural Fibers Ecowater Systems Water Softener.

Structural Fibers Ecowater Systems Water Softener. (5) cylinders,TSRP glass material in a random configuration. (1) 12 in. D X 48 in. L cylinder with a max operating pressure of 150 psig and a max. Temperature of 120 °F. This cylinder was tested under NSF std. 44. (4) 11 in. D X 44 in. L cylinders with max operating pressure of 127.5 psi and a max temperature of 120 °F. These cylinders had a hydro test to a pressure of 300 psi. Overall dimensions are 36 in. l X 27-1/2 in. W X 64-1/2 in. H.

Product Details

  • Stock No: SFF353
  • Manufacturer: 20 Plus

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Structural Fibers Ecowater Systems Water Softener.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed