- Product Details
Sugar Silo Aluminum Tank 45 Tons / 1660 Cu. Ft
Manufacturer: Imperial Industries Inc. Model: 60-54 10-0X37-0, Serial: I-33060, Year Built: 2002, Max Density: 54 LBS/Cu.Ft., Max Tonnage: 44.82, Max Capacity: 1,660 Cu.Ft., Max Temp: AMBIENT, Max Pressure: 0.38 PSI, Max Vacuum: 0.03 PSI.
Product Details
- Stock No: OTIS04
- Manufacturer: Imperial Industries Inc.
- Model: 60-54 10-0x37-1
- Serial Number: I-33060l
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 468
- Width (Inches): 128
- Height (Inches): 468
- Weight (LBS): 11,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























