Sugar Silo Aluminum Tank 45 Tons / 1660 Cu. Ft

Sugar Silo Aluminum Tank 45 Tons / 1660 Cu. Ft

Manufacturer: Imperial Industries Inc. Model: 60-54 10-0X37-0, Serial: I-33060, Year Built: 2002, Max Density: 54 LBS/Cu.Ft., Max Tonnage: 44.82, Max Capacity: 1,660 Cu.Ft., Max Temp: AMBIENT, Max Pressure: 0.38 PSI, Max Vacuum: 0.03 PSI.
Product Details
  • Stock No: OTIS04
  • Manufacturer: Imperial Industries Inc.
  • Model: 60-54 10-0x37-1
  • Serial Number: I-33060l
Tank Details
  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 468
  • Width (Inches): 128
  • Height (Inches): 468
  • Weight (LBS): 11,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: No
Sugar Silo Aluminum Tank 45 Tons / 1660 Cu. Ft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed