- Product Details
Sullair Ammonia Screw Compressor - 200 HP
Sullair Ammonia Screw Compressor. Model: C16LA717-3.7. Capacity: 119 tons of R-717 with a 10ºF suction temperature and a 95ºF condensing temperature. 200 hp motor. Max pressure: 300 psi. Displacement: 445 cfm. Vi setting: 3.7. E.L. Nickell oil separator, Basco American Precision Industries Oil Cooler. Overall dimensions: 11 ft. 4 in. L x 4 ft. 8 in. W x 7 ft. 6 in. H. Compressor run time: 13,838 hrs.(ACN331-BC/Motor-76).
- Stock No: BNCA157.9
- Manufacturer: Sullair
- Model: C16LA717-3.7
- Serial Number: 25964CGF
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









