- Product Details
Sullair PDR25X Bare Screw Compressor
Sullair Corporation Bare Screw Compressor. Part Number: 02250114-416. Model Number: PDR25X 46-146. Serial No: 006 -02009919. Flow(CFM): 826. Pressure (PSIG): 200. Drive Type: Direct. Capacity Control: Spiral. Previous Refrigerant: Natural Gas.
Product Details
- Stock No: TMY04
- Manufacturer: Sullair
- Model: PDR25X 46-146
- Serial Number: 006 02009919
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Sullair
- Compressor Model: PDR25X 46-146
- Compressor SN: 006-02009919
- Compressor Design Pressure (PSIG): 200
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Gas
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 28
- Height (Inches): 23
- Weight (LBS): 2,540
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!