Surge Drum- 120 Gallon
Surge Drum- 120 Gallon. Inside straight-wall dimensions: 2 ft. dia. x 5 ft. 4 in. L. Inlets:(2) 3 in. dia. wet suction ports, (1) 4 in. dia. compressor suction port, (2) 1-1/2 in. dia. liquid feed ports, (1) 1/2 in. dia. liquid feed port. Outlets: (1) 2 in. dia. liquid discharge port, (1) 3/4 in. dia. relief port. Overall dimensions: 8 ft. 1 in. L x 3 ft. 7 in. W x 8 ft. 6 in. H.
Product Details
- Stock No: GBGS001C.
- Manufacturer: Not Specified
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!