- Product Details
Sutorbilt 4MP Legend Blower with Twin Silencers- 10hp
Sutorbilt 4MP Legend Blower with Twin Silencers. Size: 4 MP. S/N: S110702. Configuration: GACMBPA. Max RPM: 3600. Gear Diameter: 4 in. Medium Pressure Rated. Lip Seal. According to the spec sheet, this model can move as much as 347 CFM (3600 RPM, 20 BHP, 10 PSIG). Vertical orientation, bottom hand drive. Leeson Electric Induction Motor: 10 HP, 230/460 Volts, 1755 RPM, 26/13 Amps, Frame 215T, 60 Hz, 3-phase. Universal Silencers (Fleetguard/Nelson) Model # URB-3, Part# 55103AA, Ports: 2.5 in. threaded. Weight: 160 lbs (blower only). (ACN 17-BO).
Product Details
- Stock No: BDPC199.3
- Manufacturer: Sutorbilt
- Model: 4MP
- Serial Number: S110702
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 10
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 26/13
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Weight (LBS): 160 lbs
- ACN: 17-BO
Additional Product Details
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!