- Product Details
Sweco Sifter- 48 in.
Sweco Sifter- 48 in. Decks: (2) stainless steel construction. 2.5 hp, three phase. Screens: (2) 44 in. dia. Top screen mesh size: 16; bottom screen for liquid or solid separation. Outlets: (2) 8 in.; (2) quick-release clamp rings. Removable panel at base. Inside dimensions: 44 in. dia x 8 in. H. Overall dimensions: 58 in. L x 48 in. W x 40 in. H.
Product Details
- Stock No: pSHCC153.22a
- Manufacturer: SWECO
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!