Sylvania Transformer - 500 KVA

Sylvania Transformer - 500 KVA

Sylvania 500 KVA Transformer. Model: 3. S/N: 29-2/83-115542. Cat. No: 503-425. Electrical requirements: 450-290 V, 60 Hz, 3 phase. Impedance @ 170 °C: 5.1 %. Overall dimensions: 49 in. L x 31 in. W x 65 in. H.(H17).

Product Details

  • Stock No: EKTF7326.4
  • Manufacturer: Sylvannia
  • Model: 3
  • Serial Number: 29-2/83-115542

Transformer Details

  • KVA: 500

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 31
  • Height (Inches): 65

Additional Product Details

Sylvania Transformer - 500 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed