Syntron Vibra-Flow Vibrating Feeder

Syntron Vibra-Flow Vibrating Feeder

Syntron Vibra-Flow Vibrating Feeder. Model: F0-1. S/N: H57F427213. Style: B79222. Feed dimensions: 20-1/4 in. L x 8 in. W x 2 in. H. Front-left portion of feed: 12 in. L x 5 in. W x 3 in. H. Power supply: 115 V, 1.8 amps, 60 Hz. Overall dimensions: 22 in. L x 9 in. W x 11-1/4 in. H.

Product Details
  • Stock No: OI264.
  • Manufacturer: Syntron
  • Model: F0-1
  • Serial Number: H57F427213
Conveyor Details
  • Conveyor Type: Vibrating Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 115
  • Motor Amps: 1.8
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 9
  • Height (Inches): 11.25
Additional Product Details
Syntron Vibra-Flow Vibrating Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed