Tank Stainless Steel - 150 Gallon

Tank Stainless Steel - 150 Gallon

Stainless Steel Single Shell Tank- 150 Gallon. Inside dimensions: 35 in. dia. x 45 in. H. Tank is mounted a steel Frame with a cat walk. Infeed height: 63 in. (2) 3 in. dia. sight glasses. Outlets: (1) 4 in. dia. S-Line discharge, (1) 2-1/2 in. dia. S-Line port. Overall dimensions: 72 in. L x 44-1/2 in. W x 73 in. H.
Product Details
  • Stock No: 11.3
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tank Stainless Steel - 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed