Tank Stainless Steel - 20 Gallon

Tank Stainless Steel - 20 Gallon

Stainless Steel Tank - 20 Gallon. No jacket, inside dimensions 16 in. dia. x 24 in. H.

Product Details

  • Stock No: 3a.CS67a.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Tank Stainless Steel - 20 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed