- Product Details
T.B. Woods 12K & 4k Variable Frequency Inverter
TB Woods Variable Inverter. Type: 12K & 4X. Input: Volts: 230, 3 PH, Amps: 26.9, kVA: 10.7. Output: HP: 7.5 HP, Volts: 230, 3 PH, Amps: 24.2, kVa: 8.8.
Product Details
- Stock No: GENF138
- Manufacturer: TB Woods
- Model: 12K & 4X
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 15
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!