- Product Details
T.B. Woods Sons Company AFC2000.7B2 AC Inverter Drive
T.B. Woods AC Inverter/Drive E-TraAC. Model: AFC2000.7B2. Input Power - Volts: 230, Amps: 3.2, kVA: 1.2. Rated Output: 3/4 HP, kVA: 1.2, Volts: 230, Amps: 3.
Product Details
- Stock No: GENF139
- Manufacturer: T.B. Woods Sons Company
- Model: AFC2000.7B2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 19
- Width (Inches): 8
- Height (Inches): 19
- Weight (LBS): 30
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!