- Product Details
TE Connectivity Potter & Brumfield OACM-5 AC Output Module
TE Connectivity AC Output Modules. Part No: OACM-5. Voltage - Input: 5VDC. Current-Input: 20 mA. Voltage-Output: 23-280 VAC.
Product Details
- Stock No: RSI08
- Manufacturer: TE Connectivity Potter & Brumfield Relays
- Model: OACM-5
Previous Refrigerant
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 1
- Width (Inches): 1
- Height (Inches): 1
- Weight (LBS): 1
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











