TECO 3-Phase Induction Motor (250 HP, 3555 RPM, 2300/4160 V)

TECO 3-Phase Induction Motor (250 HP, 3555 RPM, 2300/4160 V)

TECO/WestingHouse 3-Phase Induction Motor. Type: ASHA-PAYW2. CAT NO: P2502. Serial No: HOC38096-1. Power Supply - HP: 250, Volts: 2300/4160, Amps: 56/31, RPM: 3555, Frame: 440TS, Hz: 60.
Product Details
  • Stock No: SBOD27.30A
  • Manufacturer: TECO
  • Serial Number: HOC38096-1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teco
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,555
  • Motor Voltage: 2300/4160
  • Motor Amps: 56/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 440TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 1,980
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package.
TECO 3-Phase Induction Motor (250 HP, 3555 RPM, 2300/4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed