- Product Details
TECO 3-Phase Induction Motor (250 HP, 3555 RPM, 2300/4160 V)
TECO/WestingHouse 3-Phase Induction Motor. Type: ASHA-PAYW2. CAT NO: P2502. Serial No: HOC38096-1. Power Supply - HP: 250, Volts: 2300/4160, Amps: 56/31, RPM: 3555, Frame: 440TS, Hz: 60.
Product Details
- Stock No: SBOD27.30A
- Manufacturer: TECO
- Serial Number: HOC38096-1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 250
- Motor RPM: 3,555
- Motor Voltage: 2300/4160
- Motor Amps: 56/31
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 440TS
Dimensions:
- Length (Inches): 42
- Width (Inches): 30
- Height (Inches): 30
- Weight (LBS): 1,980
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Frick Screw Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!