- Product Details
Teco Screw Compessor Motor (900 HP, 3566 RPM, 4000 V)
Teco Westinghouse Motor - HP: 900, Hz: 60, PH: 3, RPM: 3566, Encl: WP2, Volts: 4000, Frame: 3510, Serial: 3872AA1.
Product Details
- Stock No: YTA05B
- Manufacturer: Teco
- Serial Number: 3872AA1.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 900
- Motor RPM: 3,566
- Motor Voltage: 4000
- Motor Amps: 110
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 3510
Dimensions:
- Length (Inches): 67
- Width (Inches): 60
- Height (Inches): 60
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!