Tetra Pak 4-cycle Filler CIP System

Tetra Pak 4-cycle Filler CIP System

Tetra Pak 4-Cycle Filler CIP System. Tri-Flo Centrifugal Pump 40 gph. Model: C216, 5 hp, 3,450 rpm, TDH: 170, Press: 75 psi. Manual-charts. Type SCU-5. Stand alone CIP System will run 4 to 6 cycles and set is up for up to four different tanks or fillers all with different cleaning applications. Complete with the recording instruments, the controllers, recirculation pump, the heat exchanger, the chemical feed pumps and tanks, and one makeup tank. Dimensions 38 in. L x 43 in. W x 80 in. H. New in mid 1990's. This unit uses an external heat source (steam) to heat the tank. There are two temperature probes that are located on the tank. See attached pdf's showing the schematic and parts list. Heating element reference number is 345. No heat exchanger mounted or electrical coils for heating.

Product Details

  • Stock No: 320.HDVM126.88
  • Manufacturer: Tetra Pak

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tetra Pak 4-cycle Filler CIP System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed