Thermo Scientific Metal Detector

Thermo Scientific Metal Detector

Thermo Scientific Metal Detector. Model: APEX 300. S/N: 08062701. Sensitivity rated at: 2.0 mm Fe, 2.0 mm non-Fe, and 3.0 mm SS and features wash down construction. Maximum aperture clearance: 5-1/2 in. L x 5 in. W x 12 in. H. Product clearance above the belt: 9 in. Product clearance between installed guide rails: 3 in. Overall metal detector dimensions: 4 ft. 6 in. L x 2 ft. 1 in. W x 4 ft. 4 in. H.(H9).

Product Details

  • Stock No: AACA2195A
  • Manufacturer: Thermo Scientific
  • Model: APEX 300
  • Serial Number: 8062701

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thermo Scientific Metal Detector

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed