- Product Details
Thermotech Dry Fluid Cooler-13.5 Ton
1996 Thermotech Corporation Air Cooled Condenser-13.5 Tons. Model: PF C0316A. S/N: 472773-01. Refrigerant: ethylene glycol. Design pressure: 400 psig. Minimum circuit amps: 4.2 amps. Maximum fuse size: 15 amps. (3) Magnetek Fan Motors, 1/2 hp, 1140 rpm, 200-230/460 V, 12.8-2.6/1.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. copper tubes. Overall dimensions: 13 ft. L x 50 in. W x 48 in. H. (ACN99a).
Product Details
- Stock No: SGMB062.5a
- Manufacturer: Thermotech
- Model: PF C0316A
- Serial Number: 472773-01
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!