- Product Details
Timing Conveyor
Timing Conveyor. Conveyor is disassembled in 2 parts. Electric Box: Underwriters laboratories (Hoffman), Cat No. A-8064CHNFSS. Enclosure Type: 4.4X.12. (2) KB Electronics DC Motor Speed Control. Model KBPC-240 D. Input: 120/240 V, 15 amps, 50/60 Hz. Output: 10.2 amps (DC). (2) Dayton DC Gear Motor: .1 hp, CV 20, 90 V, 0.6 amps, 109 rpm, 27 (lb-in) torque. Ratio: 16.5. (3) Legs: 22 in. H (1st part). (2) Legs: 18-½ in. H (2nd part). Dimensions: (1st part): 33-½ in. L x 26 in. W x 41 in. H. Dimensions for 2nd part: 35-½ in. L x 9-½ in. W x 29 in. H.
- Stock No: SUBF247.1a
- Manufacturer: Not Specified
- Conveyor Type: Miscellaneous Conveyors
- Motor Included? No
- Length (Inches): 69
- Width (Inches): 35.5
- Height (Inches): 70
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













