Timing Screw

Timing Screw

Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 3 ft. L.

Product Details

  • Stock No: DPPE5135E.-05
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 3

Additional Product Details

Timing Screw

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed