Timing Screws
Timing Screws
Schering Corp Timing Screw. Ref No. 203W3LTH. Dwg: 093D5406-1. Shaft diameter: 3/4 in. Pitch: 2-1/2 in. Overall dimensions: 3 in. dia. x 4 ft. 2 in. L.
Product Details
- Product ID: 8996-04
- Stock No: DPPE5135.1-04
- Manufacturer: Schering Corp.
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 3
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!