- Product Details
Tortilla Cutter Line
Tortilla Cutter Line. SM-HyPEX, Model RMH40L. S/N F049907. 0.5 hp, output rpm 87.5. Overall Dimensions 164 in. L x 57 in. W x 82 in. H. Include four rolls on it and you can only lock into place and use one at a time. Each one can do something different. Roll 1: 7-1/2 in. dia. 12 tpr, Roll 2: 6-1/2 in. dia. 11 tpr, Roll 3: 5 in. dia. 15 tpr, Roll 4: 6 in. dia. 15 tpr (tortilla per revolution).
Product Details
- Stock No: 35.GM122.6
- Manufacturer: Not Specified
- Model: RMH40L
- Serial Number: F049907
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









