TPI Vibratome 1000 Tissue Sectioning System
TPI Vibratome 1000 Tissue Sectioning System. The Vibratome 1000 Sectioning System provides a versatile means of sectioning fresh or fixed, animal or plant tissues. It employs a vibrating blade principle, which allows sectioning without freezing or embedding. The creation of artifacts, the alteration of morphology, the destruction of enzyme activities, and other deleterious effects inherent in freezing or embedding procedures are thus avoided. Input power: 10A, 110 V, 60 HZ. Overall dimensions: 1 ft. 6 in. L x 11 in. W x 11-1/2 in. H.(ACU65).
Product Details
- Stock No: SWCS23.6
- Manufacturer: Technical Products International, Inc.
- Model: Vibratome Series 1000
- Serial Number: V734811
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!