Trane 6-Cylinder Bare Reciprocating Compressor - 50 Ton

Trane 6-Cylinder Bare Reciprocating Compressor - 50 Ton

Trane 6-Cylinder Reciprocating Compressor. Model: CRHR5004HAT. S/N: 466033-755. Rated at 50 tons for R-22. Displacement in CFM: 129.9. Power supply: 460 V, 3 phase. Unloads at 115V. Inlets: (1) 1-1/4 in. dia. copper tube (refrigerant suction port). Outlets: (1) 2 in. dia. copper tube (refrigerant discharge port). Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. 2 in. H.(ACN164).

Product Details
  • Stock No: 80.RB259C.
  • Manufacturer: Trane
  • Model: CRHR5004HAT
  • Serial Number: 466033-755
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane 6-Cylinder Bare Reciprocating Compressor - 50 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed