Trane Air Cooled Chiller 120 Ton
Trane Air Cooled Chiller 120 tons, Model CGACD121RLNLL623GP, Serial J91K82401. Rated 460 volts, 60 Hz, 3 Phase. Utilization Voltage Range 416/508. Nominal System Voltage 440/461/480. Recommended dual element fuse 300. Minimum fuse size 300. Compressor motor, 460 volt, 60 Hz, 3 phase. Motor 2, 460 volt, 60 Hz, 3 phase. Condenser Fan Motor, 460 volt, 60 Hz, 3 phase, 1.0hp. Unit weight 8,595 lbs, 19 ft. L x 93 in. W x 73 in. H.
Product Details
- Stock No: 150.ACEU865
- Manufacturer: Trane
- Model: CGACD121RLNLL623GP
- Serial Number: J91K82401
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!