Trane Air Cooled Liquid Chiller- 20 Ton
1991 Trane Air Cooled Liquid Chiller- 20 Ton. Refrigerant: R-22. Design pressure: 450 psig. Test pressure (hi/lo): 563/300 psig. Power supply: 230V, 60 Hz, 3 phase. (2) Trane 3-D Scroll Compressors, power supply: 200/230 V, 41.4 RLA (ea), 247 LRA (ea), 60 Hz, 3 phase. York Chiller Barrel, shell side MAWP: 150 psi @ -20 to 150ºF, head radius: flat, tube side MAWP: 225 psi @ -20 to 150ºF. (2) Fan Motors, 1 hp, 200/230 V, 4.1 FLA (ea), 60 Hz, 3 phase. Inlets: (1) 3 in. dia. NPT port. Outlets: (1) 3 in. dia. NPT port. Overall dimensions: 8 ft. 5 in. L x 7 ft. 6 W x 7 ft. H. (ACN157a).
Product Details
- Stock No: HDFD234.20
- Manufacturer: Trane
- Model: RAUCC20 GBD10AF2
- Serial Number: J91E80946
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!