Trane C4A0A0R1H0C0 6-Cylinder Semi-Hermetic Compressor (Direct Drive Driven)

Trane C4A0A0R1H0C0 6-Cylinder Semi-Hermetic Compressor (Direct Drive Driven)

Trane Semi-Hermetic Compressor. Capacity using R-22: 50 tons. Model: C4A0A0R1H0C0. Cylinders: 6. Required motor HP: 50. Remanufactured by the Trane Company. Rated: locked rotor amps. Voltage: 460/60/3, part-wind: 240, full wind: 396. Voltage utilization range: 414-508. Overall dimensions: 36 in. L x 27 in. W x 29 in. H.(ACN59).
Product Details
  • Stock No: DBBP2403
  • Manufacturer: Trane
  • Model: C4A0A0R1H0C0
  • Serial Number: N95F03541
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Manufacturer: Trane
  • # Compressors in Package: 1
  • Compressor Model: C4A0A0R1H0C0
  • Compressor SN: N95F03541
Micro Panel Details
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 27
  • Height (Inches): 29
  • ACN: 59
Additional Product Details
Trane C4A0A0R1H0C0 6-Cylinder Semi-Hermetic Compressor (Direct Drive Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed