Trane Central Cooling Air Conditioner

Trane Central Cooling Air Conditioner

(2) Trane Central Cooling Air Conditioners. Model SWUB-B306-E, Type 167-1202-08E, S/N S87J 66449. 208-230 V, Min./max. 187/254 V. Minimum circuit: 18 amps, Max fuse: 25 amps. Compressor: 3 phase, 60 Hz, RLA: 11.3, LRA: 66. Evaporator: 1 phase, 60 Hz, FLA: 4.0, 0.5 hp. (1) Refrigerant circuit. Factory charged with R22. R22 lbs/circuit: 3.9. Minimum test pressure (psig): hi/lo 425/225. Overall dimensions: 38 in. L x 23 in. W x 63 in. H.

Product Details
  • Stock No: DBPF363.1a
  • Manufacturer: Trane
  • Model: SWUB-B306-E
  • Serial Number: S87J 66449
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Central Cooling Air Conditioner
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed