Trane CGAM Air-Cooled Scroll Chiller (52 TR)
Used Trane Air-Cooled Scroll Chiller. Model: CGAM-052F-2H02-AXD2-A1A1-A1DX-XA1C. Serial No: U13834114. Refrigerant: R410A. Voltage: 460V. Hours: 1,136.
Product Details
- Stock No: FSED01
- Manufacturer: Trane
- Model: CGAM-052F-2H02-AXD2-A1A1-A1DX-XA1C-1AXA-1AXX-XAXA-3A10-XAXA-3A10-XXL-XX
- Serial Number: U13B34114
Chiller Details
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors: 460 Volts, 60 Hz, 3 Ph.
Dimensions:
- Length (Inches): 134
- Width (Inches): 86
- Height (Inches): 58
- Weight (LBS): 4,971
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!