- Product Details
Trane CRHR5004HAT Semi-Hermetic Compressor (460 Volts, 3 Ph, 60 Hz)
Trane Semi-Hermetic Compressor. Model: CRHR5004HAT. Serial No: 466033.755. Power Supply: 460 Volts, 3 Ph, 60 Hz. Capacity(Tons): 50. Refrigerant: R-22.
Product Details
- Stock No: SCHA115.51b
- Manufacturer: Trane
- Model: CRHR5004HAT
- Serial Number: 466033.755
- Compressor Type: Semi-Hermetic
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Trane
- Compressor Model: CRHR5004HAT
- Compressor SN: 466033.755
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 42
- Height (Inches): 32
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: York Air Cooled Chiller
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!