Trane Modular Climate Changer Air Handler - 30 Ton

Trane Modular Climate Changer Air Handler - 30 Ton

1992 Trane Modular Climate Changer Air Handler. Model: MCCA30. Approximate capacity 30 tons. Air flow: 11,000 cfm. Each unit features a mixing box module, coil module, and fan module. Module specifications include: “Unit Coil” exclusive design featuring 8 rows of ½ in. aluminum fins at 7 FPI with a surface area of 56.7 sq. ft., ½ in. OD tubes and .016 in. tube walls. “FC” horizontal fan with energy efficient design: 551rpm at 5.29 BHP. Fan motor: 15 hp, 1750 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. Pulley ratio: 2.7. Blower dimensions: 1 ft. 10 in. dia. x 2 ft. 1 in. W. Blower duct connect port: 2 ft. 7 in. W x 2ft. 7 in. H. Units feature a Tracer ProgRam Industriesmable control module (PCM), provides direct digital control and monitoring of the AHU. (2) 1 ft. 7 ½ in. W x 4 ft. 2 in H access doors. (2) 6 in. W x 8 in. H sight glasses, located in the mixing box and fan sections. Inlets: (1) 2 ½ in. dia. port, (1) ½ in. MNPT port. Outlets: (1) 2 ½ in. dia. Port, (2) 1 ½ in. dia. drain ports, (2) 1 ½ in. dia. capped drain ports. Overall dimensions: 9 ft. 6 in. L x 8 ft. 4 ½ in. W x 5 ft. 10 in. H.(H15)(ACN165).

Product Details

  • Stock No: CRDH002A-01
  • Manufacturer: Trane
  • Model: MCCA30
  • Serial Number: K92K56060
  • Unit Nominal Tons (TR): 30
  • Unit CFM (CFM): 11000

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: E-Plus
  • Motor Horsepower(HP): 15
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 36/18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: S254T

Dimensions:

  • Length (Inches): 114
  • Width (Inches): 100.5
  • Height (Inches): 70
  • Weight (LBS): 3525
  • ACN: 165

Additional Product Details

  • Year of Manufacture: 1992

Trane Modular Climate Changer Air Handler - 30 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed