- Product Details
Trane R-Series Air Cooled Rotary Chiller-110 Ton
1993 Trane R-Series Air Cooled Rotary Chiller. Model: RTAA1104XE02A1AOBFGE. Rated capacity: 110 tons using R-22. Design test pressure (hi/lo): 450/300 psig. Power supply: 460 V. Shell and tube heat exchanger. (2) Trane Helirotor compressor. Model(s): CHHN050TKA0N057A, CHNN060TKA0N069A. Number of fans: 10. Hours on compressor (A): 4922, starts on compressor (A): 5910. Hours on compressor (B): 11283, starts on compressor (B): 2371. Overall dimensions: 19 ft. 2 in. L x 7 ft. 4 in. W x 8 ft. 1 in. H.
Product Details
- Stock No: ANGB01.20
- Manufacturer: Trane
- Model: RTAA1104XE02A1AOBFGE
- Serial Number: U93J1B8539
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!