- Product Details
Trane RTAA070AYM01A000 Air-Cooled Helical Rotary Liquid Chiller (70 TR)
Used Trane Air-Cooled Helical Rotary Liquid Chiller. Model: RTAA070AYM02A000. Serial No: U02F05292. Rated Voltage: 200/60/3. Refrigerant: R22. Design Pressure: 450 PSI High Side. Hours Unit: Circuit 1 A—6,134, and B—6,133; Circuit 2 A—7,460, and B—5,725
Product Details
- Stock No: FSED02
- Manufacturer: Trane
- Model: RTAA070AYM01A000
- Serial Number: U02F05292
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 8
- If Multiple Motors, Motor Descriptions vs specs: (8) Fan Motors: 60 Hz, 1 HP, FLA Ea: 5.1,
Dimensions:
- Length (Inches): 192
- Width (Inches): 88
- Height (Inches): 92
- Weight (LBS): 7,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Known Issues or Problems: Damage on the Fan Section.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!