Trane Water-Cooled Chiller- 80 Ton

Trane Water-Cooled Chiller- 80 Ton

Trane Water Cooled Chiller- 80 Ton. Model: CGWBC801RCNJJ42K. S/N: L84M24914. Refrigerant: R-22. Electrical requirements: 460 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400C-2HAT. (2) Chiller Barrels. Chiller barrel: National Board No: 193009, S/N: 189609. MAWP: 300 psi @ 300 °F. Condenser: insulated, National Board No: 193061, S/N: 189661. MAWP: 225 psig @ 300 °F. Head & tube side only. Overall dimensions: 109 in. L x 38 in. W x 77 in. H.
Product Details
  • Stock No: SED002.10
  • Manufacturer: Trane
  • Model: CGWBC801RCNJJ42K
  • Serial Number: L84M24914
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Water-Cooled Chiller- 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed