Transfer Conveyor

Transfer Conveyor

Transfer Conveyor. Stainless steel. Conveyor is designed to provide multiple feeding positions. Height is adjusted by crank. Belt width: 15 in. W. Belt type (top): leather. Belt type (bottom): KVP Ram Industries-821 (Acetal grey). Height at conveyor inlet (adjustable): 50 in. Height at conveyor outlet: 32 in. Top conveyor has a magnetic bottom. (2) Sew-Eurodrive Motors, 1/2 hp, 1700 rpm, 280/460 V, 1.85/1.07 amps, 60 Hz, 3 phase. Bonfiglioli Tipo Motor Drive (top conveyor), 14 ratio, 121 rpm (final). Bonfiglioli Tipo Motor Drive (bottom conveyor), 28 ratio, 60.71 rpm (final). Overall dimensions: 12 ft. 4 in. L x 26 in. W x 70 in. H.
Product Details
  • Stock No: SNPM035D.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 15
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1700
  • Motor Voltage: 280/460
  • Motor Amps: 1.85/1.07
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 148
  • Width (Inches): 26
  • Height (Inches): 70
Additional Product Details
Transfer Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed