Traverse Lift TL8042 8,000 LB Diesel 4x4x4 Telescopic Forklift

Traverse Lift TL8042 8,000 LB Diesel 4x4x4 Telescopic Forklift

2000 Traverse Lift TL8042 8,000 LB 4x4x4 Diesel Telescopic Forklift. Model: TL8042. Max lift capacity: 8,000 lb. Max lifting capacity fully extended: 1,500 lb. Max lift height: 42 ft. 7 in. Max reach: 28 ft. Cummins 3.9 L diesel engine, 42 ft. 3 section boom, hydraulic leveling. Odometer reading: 2921. Tire size 13.00-24. Overall dimensions (retracted): 26 ft. L x 8 ft. 8 in. W x 8 ft. 8 in. H.(ACN810).

Product Details
  • Stock No: CBHT1695.115
  • Manufacturer: Traverse Lift
  • Model: TL8042
  • Serial Number: 8C1230CCD
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 312
  • Width (Inches): 104
  • Height (Inches): 104
  • ACN: 810
Additional Product Details
  • Year of Manufacture: 2000
Traverse Lift TL8042 8,000 LB Diesel 4x4x4 Telescopic Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed