Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model: C114MD56T-S. S/N: W1885. Baldor motor: 1/2 hp, 1725 rpm, 208-230/460 v, 1.8-1.6/.8 a, 60 Hz, 3 phase. (1) 3-1/2 in. dia. impeller. Inlet/outlet: (1) 2 in. S-line, (1) 1-1/2 in. S-line. Overall dimensions: 1 ft. 5 in. L x 9 in. W x 7 in. H.

Product Details
  • Stock No: NOIP1107
  • Manufacturer: Tri-Clover
  • Model: C114MD56T-S
  • Serial Number: W1885
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed