Tri Clover Inline Filter

Tri Clover Inline Filter

Tri-Clover In- line Filter. 4 in. dia. x 12 in. L. Filter size: 3 in. dia. x 11 in. L. Hole size: 1/32 in. Inlets/outlets: (2) 1-1/2 in. ACME fittings. Overall dimensions: 7 in. L x 4-1/2 in. W x 1 ft 4 in. H.

Product Details
  • Stock No: BZCH020.a
  • Manufacturer: Tri-Clover
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 4.5
  • Height (Inches): 16
Additional Product Details
Tri Clover Inline Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed