Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. (2) 6 in. rotors. Inlet/outlet: (2) 3 in. acme. Overall dimensions: 4 ft. 8 in. L x 1 ft. 10 in. W x 2 ft. 5-1/2 in. H.

Product Details
  • Stock No: RCJF1619.12a
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 6
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 56
  • Width (Inches): 22
  • Height (Inches): 29.5
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed